Welcome to Würth Belux Only for professionals
Nail anchor SHARK® Hammer TYPE DS A2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE DS A2 - 1
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE DS A2 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer TYPE DS A2

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk collar, nail made from A2 stainless steel with sealing washer

See product details

Available in 5 versions
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
  • Quick, cost-effective installation

  • Can be removed via drive in screw head

  • Pre-assembled with matching screw and sealing washer

  • Suitable for in-place installation

  • Defined integrated hammer-in stop prevents premature expansion

  • For countersunk and protruding finish

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Halogen-free
Application area
Roof storage