Welcome to Würth Belux Only for professionals
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces - 1
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces - 2
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces - 3
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces - 4
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces - 5
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces - 6
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces

For installing self-adjusting couplings correctly.

See product details

Available in 1 version
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
  • In order to avoid premature rotation of the adjustment ring in the clutch pressure plate, there must be no counter-forces during installation

  • Depending on the flywheel's hole pitch circle (six or eight screws), the pressure spindle has to be modified using the corresponding spindle carrier

  • Use a 3-hole pitch circle on flywheels with 6 mounting threads and a 4-hole pitch circle on flywheels with 8 mounting threads

  • Last product update 01/2016


Scope of delivery


  • 1 x universal conical sleeve with clamping/centring elements (15 - 28 mm) for holding the clutch disc

  • 1 x universal centring pin with guiding and clamping element, 3 pieces

  • 7 x mounting centring pins with varying diameters

  • 5 x special centring pins (BMW) with varying diameters and appropriate screws

  • 1 x pressure spindle, 3 pieces, and 2 x crosspieces with 3- or 4-hole pitch circle

  • 1 x pre-tensioner for use on Mercedes Benz

  • 4 x mounting bolts M6, M7 and M8

  • 4 x knurled nuts