For detailed information, other images and documents, please select individual articles from the following table.
Rost-Off Plus rust remover
High-quality rust remover with excellent lubrication and corrosion protection properties
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Excellent creeping and penetration properties for rapid rust removal and disassembly
- Optimum creeping properties ensure outstanding rust penetration and extensive rust removal
- Effectively displaces water and moisture
- Excellent wear protection due to special additives and sliding boron nitride
- Very good corrosion protection due to special corrosion-protection additives
- Multi-functional spray head for targeted and widespread application of the product
- Resin and acid free
- Silicone-free
- Good compatibility with rubber, paint and elastomers
Remove excess material or splashes from sensitive and painted surfaces immediately.
For loosening extremely rusted and oxidised screw connections on cars, trucks, agricultural and construction machinery, equipment and devices.
Spray the parts to be treated and allow to work briefly. For stubborn connections, repeat the application process and extend the working time where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!