Welcome to Würth Belux Only for professionals
Rotation laser RL1-18

For detailed information, other images and documents, please select individual articles from the following table.

Rotation laser RL1-18

Specifically designed for outdoor use. Extremely robust with a long service life and easy to operate. The fibre glass-reinforced composite housing makes the RL1-18 perfect for use on construction sites.

See product details

Available in 1 version
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
For horizontal work outdoors and indoors



Option of manual tilt function in one axis



Maximum rotational speed of 2000 rpm


  • The rotating beam becomes a precise line on the wall


Scan mode for increased visibility in unfavourable conditions



Automatic level monitoring


  • Prevents levelling errors due to wind, soft substrates and knocks against the tripod


Saves time


  • Automatic self-levelling takes just seconds


Protection class IP 55


  • Dust-proof, protection from spray water


Battery life 30 h (Li-ion battery)


  • Option to recharge the device using a charging socket