The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Special square pin 8 mm always fixed in the door handle on one side
- Storage: On both sides with plastic bearing in the base rosette
- Mounting: End-to-end with chipboard screws for the best possible hold of the rosette
- Features: Handle with continuous steel core
- High degree of resistance to solvents
- No electrical charge
- High shape retention in hot and cold temperatures (-40°C to +100°C)
- No impact on health or hygiene
Special square pin 8 mm is fixed in the door handle on one side.
For private living areas, e.g. interior, bathroom and apartment entrance doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!