The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door handles ZD 304
ClickFix - tool-free mounting of door handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rapid, tool-free mounting of door handle
The door handle is mounted quickly and efficiently without the use of tools and setscrews, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end-to-end.
Tested long-term functionality
Maximum demand is 200,000 cycles according to EN 1906, this door handle has been tested to 1,000,000 cycles.
Classification key: 3 | 7 | - | 0 | 0 |3 | 0 | B
Category of use: 3
Long-term functionality: 7
Door dimensions: -
Fire-resistance: 0
Safety: 0
Corrosion resistance: 3
Anti-burglary protection: 0
Construction type: B
Door handle fittings include an unmounted square full pin or spindle ■ 7/8 mm
For private living areas, e.g. bedroom, toilet/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!