The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ZD 302 door handle
ClickFix - tool-free mounting of door handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rapid, tool-free mounting of door handle
The door handle is mounted quickly and efficiently without the use of tools and setscrews, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end-to-end.
Tested long-term functionality
Maximum demand is 200,000 cycles according to EN 1906, this door handle has been tested to 1,000,000 cycles.
10-year guarantee
with PVD coating
Door handle fittings include an unmounted square full pin or spindle ■ 7/8 mm
Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!