Welcome to Würth Belux Only for professionals
A 610 door handle
A 610 door handle - 1
A 610 door handle - 2
A 610 door handle - 3
A 610 door handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

A 610 door handle

Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4

See product details

Available in 5 versions
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
  • The door handles can be screwed onto the base rosette, spring-loaded with a 90° stop including maintenance-free, closed ball bearings with integrated flexible bearings for the door handle guide

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette

  • Maximum requirement according to EN 1906 is 200,000 cycles. This door handle has been tested to 1,000,000 cycles
Notice

Door handle fittings include a square spindle or steel door spindle with front borehole ■ 8 mm.


Delivery time approx. 12 working days.



Door handles can also be supplied with an anti-bacterial surface by special order.