Welcome to Würth Belux Only for professionals
Door handles A 502 FS
Door handles A 502 FS - 1
Door handles A 502 FS - 2
Door handles A 502 FS - 3
Door handles A 502 FS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Door handles A 502 FS

Fire protection tested, meets the valid requirements for fire protection and escape doors

See product details

Available in 1 version
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
  • The handle and base rosette are securely and permanently connected for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette
Notice

Door handles include an unmounted square expansion pin or knob pin ■ 9 mm with an M8 or M12 thread.