Welcome to Würth Belux Only for professionals
A 413 door handle
A 413 door handle - 1
A 413 door handle - 2
A 413 door handle - 3
A 413 door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 413 door handle

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Simple assembly and best-possible hold


Handles and base rosette are mounted separately for greater ease of access and are attached using metric screws end-to-end.



High-quality handle mount


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used. The door handle is also ball bearing-mounted on each side with a retaining spring.



Tested long-term functionality


Maximum demand is 200,000 cycles according to EN 1906, this door handle has been tested to 1,000,000 cycles.

Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm.