The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using metric screws end-to-end.
High-quality handle mount
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used. The door handle is also ball bearing-mounted on each side with a retaining spring.
Tested long-term functionality
Maximum demand is 200,000 cycles according to EN 1906, this door handle has been tested to 1,000,000 cycles.
Classification key: 3 | 7 | - | 0 | 0 | 3 | 0 | B
Category of use: 3
Long-term functionality: 7
Door dimensions: -
Fire-resistance: 0
Safety: 0
Corrosion resistance and temperature: 3
Anti-burglary protection: 0
Construction type: B
Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm.
For property sector, e.g. office, WC/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!