The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
A 205 door handle
ClickFix — tool-free mounting of door handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.
Rapid, tool-free mounting of door handle
The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.
Tested long-term functionality
Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.
Consistent design
Matching window handles available
Door handle fittings include an unmounted square solid spindle or steel door spindle ■ 7/8 mm.
For private living areas, e.g. interior, WC/bathroom and apartment entrance doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!