Welcome to Würth Belux Only for professionals
A 203 door handle
A 203 door handle - 1
A 203 door handle - 2
A 203 door handle - 3
A 203 door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 203 door handle

ClickFix - tool-free mounting of door handle

See product details

Available in 1 version
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
Simple assembly and best possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using special chipboard screws.



Rapid, tool-free mounting of door handle


The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.



Tested long-term functionality


Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.



Consistent design


Matching window handles available

Notice

Door handle fittings include an unmounted square full pin or spindle ■ 7/8 mm

Instructions