The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
A 105 door handle
Stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Simple installation and the best-possible hold, since the handles and base rosette are mounted separately and are attached end-to-end using tapping screws
- High-quality handle mount with clearance-free connection and angular movement of ≤ 1 mm between the handle and motion element in the rosette, which ensures stability when used
- Unified design with matching window handles for a consistent appearance
Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm
For private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!