Welcome to Würth Belux Only for professionals
A 102 door handle
A 102 door handle - 1
A 102 door handle - 2
A 102 door handle - 3
A 102 door handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

A 102 door handle

High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands

See product details

Available in 5 versions
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
Simple assembly and best possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws.



High-quality handle mount


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used.



Consistent design


Matching window handles available

Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm.