Welcome to Würth Belux Only for professionals
Perspire membrane HPV TR3

For detailed information, other images and documents, please select individual articles from the following table.

Perspire membrane HPV TR3

Non-breathable membrane (can be used as a rain screen for façades) Highly permeable to vapour (HPV) for installation on continuous or discontinuous support, or in direct contact with the insulation

See product details

Available in 1 version
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
  • Protects against the ingress of powder snow, dust and any defects on roof components that can lead to water leaks

  • Reduced heat loss

  • Prevents clay bricks being lifted up by strong gusts of wind

  • Waterproof (can be used as temporary roofing for max. eight days)

  • High permeability to water vapour (protects against condensation)

  • Lightweight and easy to handle

  • Highly resistant to tearing

  • No UV reflection (no glare)

  • Pre-printed panels and cross pattern allow the layers to be easily identified

  • Version with two integrated and inverted adhesive strips

  • Membrane width: 50 mm

  • Increases the airtightness and watertightness of the membrane

  • Saves time during installation