Welcome to Würth Belux Only for professionals
Perspire roof underlay HPV TR2

For detailed information, other images and documents, please select individual articles from the following table.

Perspire roof underlay HPV TR2

Roof underlay (can be used as a rain screen for façades) Highly permeable to vapour (HPV) for installation on continuous or discontinuous support, or in direct contact with the insulation

See product details

Available in 1 version
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
  • Protects against ingress of powdery snow, dust and any faults in a roofing component that could lead to water leakage

  • Less heat loss

  • Prevents tiles from lifting during strong gusts of wind

  • Waterproof (can be used as temporary roofing – 8 days max.)

  • High water vapour permeability (protects against condensation)

  • Lightweight and easy to handle

  • Highly tear-resistant

  • No UV reflection (no glare)

  • Identification between the layers due to pre-printed trims and cross pattern

  • Version with two integrated and inverted adhesive strips

  • Strip width: 50 mm

  • Improves the airtightness and waterproofness of the membrane

  • Saves time during installation