Welcome to Würth Belux Only for professionals
WÜTOP® roofing underlay

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® roofing underlay

Basic roofing underlay for ventilated and non-ventilated pitched roofs

See product details

Available in 1 version
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
WÜTOP is a highly water vapour-permeable, polypropylene-based roofing underlay with a microporous membrane. It is installed directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures that comply with the EnEV German Energy Saving Ordinance.



Technology


3-layer, water vapour-permeable, polypropylene roofing underlay with a microporous membrane and double-sided adhesive strip.



Safety


3-layer structure protects the internal membrane



Saves time and money


Integrated adhesive strip for easy and fast installation

Notice

Please refer to the current ZVDH (Central Association of the German Roofing Trade) directives and instructions for installing this product.