Welcome to Würth Belux Only for professionals
Roof support block Baby-EVOLUTION
Roof support block Baby-EVOLUTION - 1
Roof support block Baby-EVOLUTION - 2
Roof support block Baby-EVOLUTION - 3

For detailed information, other images and documents, please select individual articles from the following table.

Roof support block Baby-EVOLUTION

Rubber foot for fastening air-conditioning or heating units with no need to drill and no risk of perforating roof insulations.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Quick and versatile installation solution.


As it is made of recycled rubber (SBR), the support absorbs vibrations and therefore reduces noise by up to 25% depending on the configuration.


Innovative alternative to long supports and rigid plastic versions.


High installation flexibility:


  • low space requirements,

  • easy adjustment,

  • easily adapted to sloping surfaces.

Economical and lightweight thanks to its hollow inner structure.


Easy machine installation and mounting:


  • Threaded rod M10 integrated directly into the support,

  • Supplied complete with fastening nut and washer and two spirit levels.

UV-resistant material.