The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roof railing system without base strip
Easy-to-install roof railing system STANDARD without base strip
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing system can be folded completely
- The total height at the highest point is 116 cm
- STANDARD system also available with plastic weights
- Post spacing up to 280 cm possible
- Support arm length of 135 cm
- For parapet height from 15 cm (see installation instructions)
- Parapet-free mounting is possible and approved by adding additional ballast weights
- Edge protection systems STANDARD, KURZ and PLUS can be combined with each other
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips). The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!