Welcome to Würth Belux Only for professionals
Adjustable roof hook
Adjustable roof hook - 1
Adjustable roof hook - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable roof hook

A2 stainless steel

See product details

Available in 1 version
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
Adjustable height and sides for flexibility


  • Variable bar height in roof batten area: 45–57 mm

  • Lateral adjustment in roof batten area: 70 mm

  • Height adjustment in rail area: 30 mm


Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work



Maximum load values with extended bracket


  • Pressure parallel to roof surface: 0.71 kN

  • Pressure perpendicular to roof surface: 0.76 kN

  • Tensile force perpendicular to roof surface: -0.51 kN
Notice

We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSYplus pan head screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Observe reduced load values when attaching using only two wood screws.