The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roof hook Aluminium (EN-AW-6082 T6)
Adjustable 3-ways, 9 mm Ø drilled base
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Adjustable height and sides for flexibility
- Variable bar height in the roof batten area
- Laterally adjustable in the roof batten area
- Height adjustment of up to 20 mm in the rail area
Ribbing on the bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 39 x 37 mm, 47 x 37 mm and 60 x 37 mm, can be attached to the roof hook without any preparatory work.
Maximum load values without resting on roof tiles
- Pressure parallel to roof surface: 0.7 kN
- Pressure perpendicular to roof surface: 1.5 kN
- Tensile force perpendicular to roof surface: -1.5 kN
We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, or 8 x 120 mm, A2 stainless steel, to attach each roof hook to the rafters
1. Hammer-head screw, M8 x 25, stainless steel A2
2. Locking disc spring washer M8, A4 stainless steel
3. DIN 934 M8 (size 13), A2 stainless steel
4. Similar to DIN 6921 M10 x 20 (size 13), A2 stainless steel
5. DIN 562, M10, A2 stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!