For detailed information, other images and documents, please select individual articles from the following table.
Roof hooks adjustable 3-ways Aluminium
Aluminium (EN-AW-6082 T6)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Low weight
Flexible thanks to the possibility of height/lateral adjustments
- Variable rib height in roof batten area
- Lateral adjustment in roof batten area
- Height adjustment in rail area: Up to 20 mm
Fluting on bar
Optimum positive and non-positive fit
Entirely pre-assembled
Mounting rail 39x37, 47 x 37 and 60 x 37 can be attached to the roof hook without any preliminary work
Maximum load values without using the roof tile as support
- Pressure parallel to roof surface: 0.7 kN
- Pressure perpendicular to roof surface: 1.5 kN
- Tensile force perpendicular to roof surface: -1.5 kN
We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively three ASSY pan head wood screws, 6 x 80 mm or 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.
1. Hammer-head screw, M8 x 25, stainless steel A2
2. Locking disc spring washer M8, A4 stainless steel
3. DIN 934 M8 (size 13), A2 stainless steel
4. Similar to DIN 6921 M10 x 20 (size 13), A2 stainless steel
5. DIN 562, M10, A2 stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!