Welcome to Würth Belux Only for professionals
PLUS roof hook
PLUS roof hook - 1
PLUS roof hook - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PLUS roof hook

With pre-assembled quick installation adapter for installation on slanted roofs

See product details

Available in 1 version
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
  • Flexibly adjustable

Height and lateral adjustment thanks to variable bar height and lateral adjustment in the roof batten area


  • Lateral adjustment: 75 mm

  • Bar height in the roof batten area 42-54 mm
Notice

We recommend using two ASSY®plus 4 A2 PH SOLAR wood screws to attach each roof hook to the rafters.

Application area