Welcome to Würth Belux Only for professionals
RFX40 roller full-extension slide
RFX40 roller full-extension slide - 1
RFX40 roller full-extension slide - 2
RFX40 roller full-extension slide - 3
RFX40 roller full-extension slide - 4
RFX40 roller full-extension slide - 5
RFX40 roller full-extension slide - 6
RFX40 roller full-extension slide - 7
RFX40 roller full-extension slide - 8
RFX40 roller full-extension slide - 9
RFX40 roller full-extension slide - 10
RFX40 roller full-extension slide - 11
RFX40 roller full-extension slide - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

RFX40 roller full-extension slide

Roller full-extension slide with a load capacity of 40 kg

See product details

Available in 5 versions
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
  • Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side

  • Precisely aligned base without edge processing thanks to edge clearance in the drawer rail

  • Secure running of the rollers due to the clearance of the screw heads within the cabinet rail

  • Scope of delivery: 1 pair of full-extension slides, each consisting of cabinet, centre and drawer rails