For detailed information, other images and documents, please select individual articles from the following table.
Roll strip 3-E 15
Plastic strip for retrospective internal sealing of existing windows
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Renovation work
Rigid PVC strip with two plasticised PVC lips and integrated PU flexible foam tape for sealing existing windows
Long-lasting and professional attachment
Self-adhesive and concealed, flip-top screw channel
Professional
- Seal in line with recognised technological regulations (MPA-tested)
- Interior: Airtight in line with EnEV and DIN 4108-7
- Exterior: Resistant to wind and driving rain, vapour-permeable
On roll
Easy to transport, less waste
Tear-off film for precise activation
of seal
Finished joint effect
Airtight
a value 0.015 with 5 mm joint width (MPA test report 040052.1-Sz)
It is essential to read our installation instructions at www.wuerth.com
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!