For detailed information, other images and documents, please select individual articles from the following table.
SVG espagnolette lock
For the lock side of windows or French doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Slim aluminium cover profile
- Visually unobtrusive on the window frame
- Dimensionally stable and durable with a colour-fast surface
Easy and convenient to use
Operated by using the window handle as normal
High level of security, safety tested
- Two robust additional locking points at the top and bottom when the push rod is extended
- Downward locking for extra protection against unauthorised entry even when windows are tilted open
- Meets the requirements of DIN 18104-1
- VdS certified
Retrofittable security for windows and glass doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!