For detailed information, other images and documents, please select individual articles from the following table.
PERFECT rim cleaner
Powerfully cleans all acid-resistant aluminium and steel rims
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Highly acidic rim cleaner removes stubborn dirt and burnt-on brake dust from steel rims and sealed aluminium rims
Not suitable for polished aluminium rims, chrome rims, magnesium or stainless steel rims. Observe the reaction time! Do not spray on warm or hot rims or on paint! Do not allow to dry. Severe temperature fluctuations and direct sunlight may cause discolouration, but this does not affect product performance. Protect product from frost.
Suitable for steel rims and acid-resistant light metal rims.
Allow rims to cool before use, cool with water if necessary. Depending on the degree of dirt, dilute the product 1:1 to 1:10 with water. Spray rims evenly from a short distance away. Leave to take effect for max. one minute. Loosen extreme dirt at the edges with a brush. Then rinse thoroughly with a high-pressure washer. Rinse the hole circle and the brake calliper intensively.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!