For detailed information, other images and documents, please select individual articles from the following table.
Octagonal ribbed cap
For creating watertight spacers (spreaders) in conjunction with spacer pipes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Water pressure tested up to 5 bar, only in conjunction with plugs (art. no. 0519160322)
- Plugs do not have to be glued into place
- Material: Regranulated HDPE
Used as a spacer between formwork panels in conjunction with a spacer pipe and plug. The spacer pipe must be cut 8 cm shorter than the actual wall thickness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!