Welcome to Würth Belux Only for professionals
Aluminium retrofit traverse
Aluminium retrofit traverse - 1
Aluminium retrofit traverse - 2

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium retrofit traverse

For quickly and easily retrofitting aluminium leaning ladders, aluminium extension ladders and aluminium rope operated ladders

See product details

Available in 5 versions
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
Application area
Suitable forTraverses
Aluminium single-section ladder
Art. no.
Aluminium extension ladder
Art. no.
Aluminium rope ladder
Art. no.
Length
m
Dimension
H X W in mm
Art. no.PU
0962 931 0120962 931 208-0,8064 x 250962 931 9721
0962 931 0140962 931 210-0,8564 x 250962 931 9731
0962 931 016, 0962 931 0180962 931 212-0,9564 x 250962 931 9741
0962 931 0200962 931 2140962 931 2941,1064 x 250962 931 9751
0962 931 0240962 931 216, 0962 931 2180962 931 296, 0962 931 2981,2064 x 250962 931 9761
--0962 931 2201,2064 x 250962 931 9771