Welcome to Würth Belux Only for professionals
Retrofit step For aluminium runged stepladders
Retrofit step For aluminium runged stepladders - 1
Retrofit step For aluminium runged stepladders - 2
Retrofit step For aluminium runged stepladders - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Retrofit step For aluminium runged stepladders

Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance

See product details

Available in 1 version
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
  • 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130

  • Precision-fit, positive-locking clamp, screw connection, simply attach and tighten

  • May remain on the ladder during transport

  • Curved front surface, for pain-free leg support from the retrofit step above
Notice

Rungs 1 and 2 must not be climbed. That's why the basic set is specifically designed to the width of the 3rd and 4th rungs.



With the 2-part and 3-part extension sets, additional rungs from rung 5 downwards can be retrofitted if necessary.


Application area