For detailed information, other images and documents, please select individual articles from the following table.
Paint retouching pen
For recolouring and covering edges and scratches as well as for pre-colouring damaged areas. A sprung pen tip provides an even flow of paint and therefore optimum results.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy and quick to apply
- No brush and paint pot required
- Ready to use immediately and quick-drying
Wide range of colours
Matching colours for a wide range of different wood colours.
Good adhesion
- Adheres to many surfaces, making it suitable for universal use
- Resistant to smearing and scratch-resistant
Suitable for indoor and outdoor use
The paint retouching pens are not refillable.
For recolouring and covering edges, scratches, chafe marks, minor touch-up defects as well as correcting wood colours. Optimised paint quality for a continuous flow of paint. For both indoor and outdoor use.
Shake the pin for approx. 30 seconds before use. The stirring balls must be clearly audible. Remove the pen lid and hold the pen with the tip pointing upwards. The pen is audibly vented by briefly pressing on "P". Then point the tip downwards to activate the pen. The tip is slowly filled with paint by carefully pressing on "P". Apply light pressure to use the pen at a flat angle (approx. 45°). The valve opens and the paint flows evenly and continues to do so. During application, avoid pressing on "P", as this can lead to an uncontrolled flow of paint.
Thanks to the shape of the tip, it is also easy to work hard-to-reach areas (corners, narrow areas) with precision.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!