Welcome to Würth Belux Only for professionals
Rescue hook

For detailed information, other images and documents, please select individual articles from the following table.

Rescue hook

Hook to extract the victim of an electric arc

See product details

Available in 1 version
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
  • Voltage test at 300 mm: 50 kV

  • Hook: steel tube 18 x 1.5

Used to pull the victim from the protected area by hooking around their waist


  • Can save a life in case of an electric arc

Pole made from continuously pultruded composites


  • Perfectly insulated and very strong