Welcome to Würth Belux Only for professionals
Cable tie roll For cable tie gun

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie roll For cable tie gun

Plastic roller with 15 m cable tie

See product details

Available in 2 versions
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
  • Cable bundle load: approx. 25 kg

  • Material: PA 6.6

  • Area of application: -40 °C to +85 °C

  • Cable tie width: 4.5 mm

  • Halogen- and silicone-free