Welcome to Würth Belux Only for professionals
HEAVY-DUTY scraper blade with four 90° cutting edges
HEAVY-DUTY scraper blade with four 90° cutting edges - 1
HEAVY-DUTY scraper blade with four 90° cutting edges - 2
HEAVY-DUTY scraper blade with four 90° cutting edges - 3
HEAVY-DUTY scraper blade with four 90° cutting edges - 4
HEAVY-DUTY scraper blade with four 90° cutting edges - 5
HEAVY-DUTY scraper blade with four 90° cutting edges - 6
HEAVY-DUTY scraper blade with four 90° cutting edges - 7
HEAVY-DUTY scraper blade with four 90° cutting edges - 8

For detailed information, other images and documents, please select individual articles from the following table.

HEAVY-DUTY scraper blade with four 90° cutting edges

Scraper blade for removing brittle materials and residues, as well as smoothing surfaces

See product details

Available in 1 version
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
  • Can be used on four sides thanks to four scraping edges

  • Blade thickness of 0.7 mm