Welcome to Würth Belux Only for professionals
Renovation hinge, screw-on/drill-in
Renovation hinge, screw-on/drill-in  - 1
Renovation hinge, screw-on/drill-in  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Renovation hinge, screw-on/drill-in

Quick and easy mounting of door on a frame

See product details

Available in 1 version
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
  • Ideal for use in exhibition stand construction, private homes, doors and drywalling

  • Perfectly suited for wooden block frames and rebated wooden doors

  • Made from robust steel, which is zinc plated and passivated to prevent corrosion

  • 3 holes for simple and fast installation

  • Good movement properties due to the precise roll diameter

  • Versatile - can be used for DIN R/L doors

  • High load capacity when using 2 or 3 hinges together

  • Suitable for a wide range of door widths

  • Quick installation due to optimised design
Notice

Delivery without fastening screws!