Welcome to Würth Belux Only for professionals
Single-part render bead lip
Single-part render bead lip - 1
Single-part render bead lip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Single-part render bead lip

For sealing window and door joints against driving rain

See product details

Available in 2 versions
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
  • Absorption of movement >2 mm

  • The lip protects the foam from external influences and at the same time ensures an attractive appearance

  • The supported removal tab prevents the profile from tilting and ensures it is stable during handling

  • The two smoothing edges (9 mm wide) make it easier to smooth the mortar and plaster layers
Application area