For detailed information, other images and documents, please select individual articles from the following table.
Render bead with lip and fabric, single part
For sealing window and door joints in ETICS against driving rain
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Absorption of movement > 2 mm
- The lip protects the foam from external influences and at the same time ensures an attractive appearance
- The coextruded fabric ensures secure and permanent integration of the fabric into the render bead
- The supported removal tab prevents the profile from tilting and ensures it is stable while in use
Two noses (9 mm wide)
- Simplifies smoothing the reinforcement and plaster layers
- Reinforcing mesh positioned in upper third of reinforcement adhesive
- Complies with the requirements of component joint (component reset in the wall material) classification C in Germany
- Suitable for insulation thicknesses up to 300 mm
- Suitable for component sizes up to 6 m²
- Resistant to driving rain to 600 Pa
- Three-dimensional absorption of movement via highly elastic PE sealing tape
- Maintenance-free component connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!