Welcome to Würth Belux Only for professionals
Standard render bead with fabric
Standard render bead with fabric - 1
Standard render bead with fabric - 2
Standard render bead with fabric - 3

For detailed information, other images and documents, please select individual articles from the following table.

Standard render bead with fabric

Standard render bead with fabric, for sealing window and door joints against driving rain in façades with exterior rendering

See product details

Available in 4 versions
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
  • Absorption of movement max. 2 mm

  • Safe and permanent integration of the fabric due to coextruded fabric

  • Simplifies smoothing the reinforcement and plaster layers due to two noses (9 mm wide)

  • Complies with the requirements of component joint (component reset in the wall material) classification C in Germany

  • Suitable for insulation thicknesses up to 300 mm

  • Suitable for component sizes up to 6 m²

  • Resistant to driving rain to 600 Pa

  • Three-dimensional absorption of movement via highly elastic PE sealing tape

  • Maintenance-free component connection

  • Can be processed after insulation has been installed due to the narrow geometry width
Notice

Please follow the installation instructions for this product.

Application area