For detailed information, other images and documents, please select individual articles from the following table.
Concrete release agent
Universal concrete release agent for almost all absorbent and non-absorbent formwork types.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used on heated steel formwork up to +60°C
- Reduces the occurrence of rust stains
- Prevents embrittlement and swelling of raw timber formwork
- Neutral odour, residue-free
- Biodegradable
- Always carry out preliminary tests
- Do not pour used release agent back into its original container
- Avoid puddling
- Do not dilute with water
- Formwork can be heated to max. +60 °C
Würth concrete release agent is used on construction sites and in particular in precast concrete component factories. It can be used on almost all absorbent and non-absorbent types of formwork. Steel formwork can be heated up to +60°C. The release agent reduces the formation of rust spots and minimises the embrittlement and swelling of raw timber formwork. This means it can also be applied to base boards in the paving stone industry.
Spray Würth concrete release agent thinly and evenly over clean, dry formwork. The spraying pressure must be at least 4 bar. Excess material can be removed with a rubber squeegee or a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!