For detailed information, other images and documents, please select individual articles from the following table.
Concrete release agent Plus
High-quality concrete release agent for manufacturing exposed concrete, finished parts and filigree elements.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used on heated steel formwork up to +60°C
- Reduces staining on exposed concrete
- Always carry out preliminary tests
- Do not pour used release agent back into its original container
- Avoid puddling
- Do not dilute with water
- Applying too much may cause build-up on the surface and cause the surface to release sand
- Formwork can be heated to max. +60°C. Avoid fire, flying sparks and welding near the freshly sprayed formwork
- Observe the relevant regulations on handling solvent-based materials
Würth concrete release agent Plus can be used on plastic profile formwork, all large-area formwork and any formwork with a sealed surface. It is particularly suitable for rising formwork. It creates a premium-quality surface on exposed concrete, finished parts and filigree elements. Steel formwork can be heated up to +60°C.
Spray in a thin and uniform layer onto the dry and clean formwork. The spraying pressure must be at least 4 bar. Remove excess material with a rubber squeegee or cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!