For detailed information, other images and documents, please select individual articles from the following table.
Reinforced mounting bracket
For assembling wood/wood and wood/concrete or masonry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Zinc-plated steel S250GD+Z275 according to standard EN 10326
- Reinforced corner
- Thickness 2 or 2.5 mm (depending on size)
- Hole Ø 5 mm for mounting on wood
- Oblong hole enables adjustment for mounting on concrete or masonry
- Indicative characteristic values (a calculation is recommended to validate the results)
- Characteristic values in kN
- 0681 705 050: 1.66 tensile strength (F1); 2.38 shear strength (F2=F3)
- 0681 705 070: 1.66 tensile strength (F1); 2.83 shear strength (F2=F3)
- 0681 705 080: 2.11 tensile strength (F1); 2.26 shear strength (F2=F3)
Recommended for wood on wood and wood on concrete/masonry assemblies. Intended for interior fittings, furniture, small frames, door/window frames
Load bearer: hard wood, composite wood, glued-laminated wood, concrete, steel
Supported: hard wood, composite wood, glued-laminated wood
Attach with anchor screws Ø 4 mm. Screws and bolts can also be used. Refer to the manufacturer's specifications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!