Welcome to Würth Belux Only for professionals
Thread adapter For pipe clamps
Thread adapter For pipe clamps - 1
Thread adapter For pipe clamps - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread adapter For pipe clamps

Changes the connecting thread of an M10 pipe clamp into a ½-inch thread

See product details

Available in 5 versions
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
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Suitable for Würth pipe clamps with M8/M10 connecting thread. For other M10 pipes, it is important to check that the M10 thread and the adapter can be screwed far enough together.