Welcome to Würth Belux Only for professionals
450 T-Pro recycling system without auto function
450 T-Pro recycling system without auto function - 1
450 T-Pro recycling system without auto function - 2

For detailed information, other images and documents, please select individual articles from the following table.

450 T-Pro recycling system without auto function

See product details

Available in 2 versions
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
Fully pre-assembled system


Simple, quick and light floor installation



Full extension, 30-kg load capacity


Removable internal rails



Robust shelf with up to 5 kg load capacity