Welcome to Würth Belux Only for professionals
High-power rechargeable LED head lamp WH5+HR
High-power rechargeable LED head lamp WH5+HR - 1
High-power rechargeable LED head lamp WH5+HR - 2
High-power rechargeable LED head lamp WH5+HR - 3
High-power rechargeable LED head lamp WH5+HR - 4
High-power rechargeable LED head lamp WH5+HR - 5
High-power rechargeable LED head lamp WH5+HR - 6
High-power rechargeable LED head lamp WH5+HR - 7
High-power rechargeable LED head lamp WH5+HR - 8
High-power rechargeable LED head lamp WH5+HR - 9
High-power rechargeable LED head lamp WH5+HR - 10

For detailed information, other images and documents, please select individual articles from the following table.

High-power rechargeable LED head lamp WH5+HR

With 1,200 lumens, digital focus, rear cartridge (perfectly balanced) - robust for precise lighting during use

See product details

Available in 1 version
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
  • Ultra-robust design - fibreglass-reinforced polyamide housing (PA6GF30)

  • Digital focus (2 separate lenses) - precise control and rapid light pattern adjustment with no moving parts - spotlight for focused long-range beam, low beam for wide distribution of light or both simultaneously

  • Five light modes - spot power (1,200 lumens), spot mid/low power (500/250 lumens), flood power (100 lumens) and flood low power (40 lumens)

  • Sensor function - the light modes can be selected by moving a hand in front of the sensor (gesture control)

  • Charging cable with USB-A/USB-C adapter

  • 4x red LEDs in the battery cartridge at the rear (charge status/battery level indicator, constant light, flashing light)

  • Dual front switch

  • Deactivation function - lamp can be prevented from switching on unintentionally

  • Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced

  • Hard gold plated contacts provide optimal protection against corrosion

  • Uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • High degree of protection

  • Swivelling lamp head

  • Rubber lining on headband - for a firm grip on construction helmets


  • Scope of delivery: WH5+HR, lithium-ion rechargeable battery type 21700, belt pouch, USB-A/USB-C charging cable
Notice

USB-A/USB-C charging cable not strictly necessary. Lamp can also be charged directly from a USB-C port.

Application area