Welcome to Würth Belux Only for professionals
Lashing strap retractor
Lashing strap retractor - 1
Lashing strap retractor - 2
Lashing strap retractor - 3
Lashing strap retractor - 4
Lashing strap retractor - 5
Lashing strap retractor - 6
Lashing strap retractor - 7

For detailed information, other images and documents, please select individual articles from the following table.

Lashing strap retractor

Universal tool for fast and professional rolling up of lashing straps in widths from 8 to 50 mm and lengths up to max. of 18 m

See product details

Available in 1 version
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
Notice

Attach with the enclosed magnets, screw on with the enclosed stainless steel plate or screw directly onto the tail lift

Application area
Insert belt
Wind up belt
Pull back crank and remove belt roll