For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap with long-lever ratchet, heavy-duty design
GS-tested safety, double-point hook lashing ratchet
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Enables working in confined spaces
Low overall height
High stability
- Strong structure
- 4 gear wheels each with 20 teeth
Easy to slacken off without applying significant force, even with high pre-tensioning
Low elongation < 5%
High-tensile polyester fabric
Fewer lashing straps needed
Pre-tensioning force 600 daN
No premature discard state, premature wear due to inner label
In accordance with EN 12195-2
GS-approved
- A pre-tensioning force greater than 600 daN exerts greater pressure on the cargo and may cause damage to goods
- Lashing straps with coloured belt strap are not 100% colour-fast. Use in persistent rain may result in slight staining.
Suitable for securing paper rolls in the print industry, timber, prefab concrete components etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!