Welcome to Würth Belux Only for professionals
Ratchet strap, two-piece, double-claw hook with safety catch
Ratchet strap, two-piece, double-claw hook with safety catch - 1
Ratchet strap, two-piece, double-claw hook with safety catch - 2
Ratchet strap, two-piece, double-claw hook with safety catch - 3
Ratchet strap, two-piece, double-claw hook with safety catch - 4
Ratchet strap, two-piece, double-claw hook with safety catch - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap, two-piece, double-claw hook with safety catch

An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)

See product details

Available in 3 versions
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
Secure


Safety catch on the double-claw hook prevents accidental unhooking from the lashing point.

Proof of Performance

In accordance with EN 12195-2



GS-certified

Notice

Lashing straps with coloured belt strap are not 100 % colour-fast. Use in constant rain may result in slight staining.

Application area
Secured against unintended unhitching during the tensioning process
Optimal hold even on vehicle frames
Comparison: Snap hook doesn't offer optimal hold