Welcome to Würth Belux Only for professionals
Ratchet combination wrench set, metric Edition 8 plus 12
Ratchet combination wrench set, metric Edition 8 plus 12 - 1
Ratchet combination wrench set, metric Edition 8 plus 12 - 2
Ratchet combination wrench set, metric Edition 8 plus 12 - 3
Ratchet combination wrench set, metric Edition 8 plus 12 - 4
Ratchet combination wrench set, metric Edition 8 plus 12 - 5
Ratchet combination wrench set, metric Edition 8 plus 12 - 6
Ratchet combination wrench set, metric Edition 8 plus 12 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench set, metric Edition 8 plus 12

8 pieces. Includes ratchet and 11 bits free

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Screw fitting does not slip from the tool thanks to the retaining ring

  • Drive, ring side POWERDRIV bi-hex with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise or anti-clockwise rotation and 5° angle

  • Standard: max. torque in line with DIN 899

  • Material: chrome-vanadium steel

  • Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated

  • Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated