For detailed information, other images and documents, please select individual articles from the following table.
Ratchet and socket set 1/2 inch VDE
For high-voltage operations up to 1000 V alternating current (AC) and 1500 V direct current (DC)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Double insulation with a safety colour code of red on a yellow base (red indicates protection up to 1000 V; when yellow appears, the tool must be replaced)
- Plastic case with foam inserts
- The products in the case are not compatible with those of another range
- Socket dimensions: 10, 11, 12, 13, 14, 17, 19 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!